2-Bolt Flange Ball Bearing Unit, .625 in Bore, Nickel Plated Hsg, Black Oxide Insert, Set Screw Lock
- Mfr # BUCNPFL202-10
- Zoro # G611356456
product price:Â
$
56.35
/ea
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
0.625 in
Overall Width
33 mm
Finish
Nickel Plated
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCNPFL202-10
- Zoro #
- G611356456
- UPC #
- 080067569985
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Finish
- Nickel Plated
- Closure
- Dual Seals (B-Type)
- Lubricant Material
- H1 Food Grade Grease
- Temp. Range
- 250 Degrees F Max
- Series
- BUCNPFL
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 0.625 in
- Overall Width
- 33 mm
Description
2-Bolt Flange Ball Bearing Mounted Unit, .625 in Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.