2-Bolt Flange Ball Bearing Mounted Unit, 1.125 in Bore, Ductile Iron Housing, Set Screw Locking
- Mfr # SBLF206-19G H4
- Zoro # G111357908
product price:Â
$
40.59
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1.125 in, 1.1875 in
Overall Width
34 mm
Series
SBLF..H4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLF206-19G H4
- Zoro #
- G111357908
- UPC #
- 80067562322
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Ductile Iron
- Series
- SBLF..H4
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (K-Type)
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.125 in, 1.1875 in
- Overall Width
- 34 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.