Shop IPTCI

FlngMntBrg, 7/8", RadBall, CastIron, 5850RPM

  • Mfr # SBLF205-14G
  • Zoro # G323388462

product price: 
$
38.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
0.875 in
Overall Width
30 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF205-14G
Zoro #
G323388462
UPC #
080067574867
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SBLF
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Number of Rows
1
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Rhombus
Static Radial Load Capacity
1,750 lbf
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Maximum Speed
5,850 RPM Grease
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Standards
AFBMA
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Load Direction
Radial
Included Bearing
SB205-14G
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Features
Light Duty
Seal Type
K-Type
Dynamic Load Capacity
3,010 lbf

Dimensions

Bore Diameter
0.875 in
Overall Width
30 mm
Flange Thickness
11 mm
Bolt Circle Diameter
10 mm
Inner Ring Width
1.063 in
Mount Hole Center-to-Center Length
76 mm
Mounting Bolt Size
5/16, M8
Overall Height
64 mm
Overall Length
95 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB205-14G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.