Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Mounted Unit, 1.125 in Bore, Set Screw Locking
- Mfr # UCFLX06-18
- Zoro # G411358841
product price:Â
$
57.89
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
44 mm
Series
UCFLX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFLX06-18
- Zoro #
- G411358841
- UPC #
- 80067570960
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1.125 in
- Overall Width
- 44 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Series
- UCFLX
- Temp. Range
- 248 Degrees F Max
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- Dual Seals (B-Type)
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.