2-Bolt Flange Ball Bearing Mounted Unit, 1.625 in Bore, Set Screw Locking
- Mfr # UCFLX09-26
- Zoro # G111355058
product price:Â
$
93.99
/ea
Key Features
Bore Diameter
1.625 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX09-26
- Zoro #
- G111355058
- UPC #
- 80067571590
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.