Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Mounted Unit, 25 mm Bore, Set Screw Locking
- Mfr # UCFLX05-25MM
- Zoro # G611355923
product price:Â
$
41.39
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
40 mm
Temp. Range
248 Degrees F Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFLX05-25MM
- Zoro #
- G611355923
- UPC #
- 80067570886
- Country of Origin
- China
Dimensions
- Bore Diameter
- 25 mm
- Overall Width
- 40 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Temp. Range
- 248 Degrees F Max
- Series
- UCFLX
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- Dual Seals (B-Type)
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.