2-Bolt Flange Ball Bearing Mounted Unit, .937 in Bore, Set Screw Locking
- Mfr # UCFL205-15
- Zoro # G811356287
product price:Â
$
28.45
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
0.9375 in
Overall Width
37 mm
Temp. Range
248 Degrees F Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-15
- Zoro #
- G811356287
- UPC #
- 80067574875
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Series
- UCFL
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.9375 in
- Overall Width
- 37 mm
- Mount Hole Center-to-Center Length
- 3.898 in
- Flange Thickness
- 0.512 in
- Overall Height
- 2.677 in
- Overall Length
- 5.118 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.