Shop IPTCI

2-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SAFL211-32G

  • Zoro # G823387545


product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
62 mm
Series
SAFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAFL211-32G
Zoro #
G823387545
UPC #
080067571902
Country of Origin
China

Dimensions

Bore Diameter
2 in
Overall Width
62 mm
Overall Length
224 mm
Bolt Circle Diameter
19 mm
Flange Thickness
18 mm
Mount Hole Center-to-Center Length
184 mm
Inner Ring Width
1.905 in
Overall Height
130 mm
Mounting Bolt Size
9/16, M14
Length
224 mm

Details

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAFL
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Item
2 Bolt Flange Bearing
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Bore Type
Cylindrical
Features
Light Duty
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SA211-32G
Expansion Type
Fixed
Seal Type
K-Type
Lubrication Openings
Grease Fitting
Maximum Speed
3,000 RPM Grease
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Dynamic Load Capacity
9,490 lbf
Static Radial Load Capacity
6,440 lbf

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA211-32G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.