Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131100
  • Zoro # G724893220

product price: 
$
1,885.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
1,200 RPM
Expansion Type
Expansion
System of Measurement
Metric
Housing Type
Circular
Number of Mount Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131100
Zoro #
G724893220
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Maximum Speed
1,200 RPM
Expansion Type
Expansion
System of Measurement
Metric
Housing Type
Circular
Number of Mount Holes
4
Minimum Temperature
0 Degrees F
Housing Material
Cast Iron
Number of Rows
2
Bearing Material Grade
AISI 52100
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Shaft Locking Type
Set Screws
Included Bearing
SLA20
Seal Type
Standard Triple Lip Contact Seal
Closure
Double Sealed
Seal Material
Nitrile
Bore Type
Cylindrical
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Lubricant Material
Lithium Complex Grease - NLGI #2
Lubrication Openings
Zirc Fitting
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Maximum Misalignment Angle
1.5 Degrees
Dynamic Load Capacity
69,900 lbf
Load Direction
Radial
Static Radial Load Capacity
93,300 lbf
Housing Material Grade
Class 30
Self Lubricating Bearing
No
Series
M2000
Maximum Temperature
250 Degrees F

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 100 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.