Shop IPTCI

2-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SSBSLF207-35MM

  • Zoro # G723388680


product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
35 mm
Overall Width
35 mm
Series
SSBSLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSBSLF207-35MM
Zoro #
G723388680
UPC #
080067573105
Country of Origin
China

Dimensions

Bore Diameter
35 mm
Overall Width
35 mm
Mount Hole Center-to-Center Length
100 mm
Overall Length
122 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
33 mm
Bolt Circle Diameter
12 mm
Overall Height
89 mm
Length
122 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SSBSLF
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
System of Measurement
Metric
Number of Mount Holes
2
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Included Bearing
SSB207-35MMG
Bearing Lubrication
Relubricateable
Load Direction
Radial
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
2,780 lbf
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Housing Type
Rhombus
Maximum Speed
4,300 RPM Grease
Standards
AFBMA
Dynamic Load Capacity
4,930 lbf
Features
Light Duty
Number of Rows
1
Seal Type
K-Type
Expansion Type
Fixed
Internal Clearance
CN
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
For Environment
Food and Beverage

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB207-35MMG, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.