Shop TIMKEN
See all product information
Create Account
UCFLANGE314-44 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL314-44
- Zoro # G824403879
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
9.844 in
Number of Mount Holes
2
System of Measurement
Inch
Overall Length
12.406 in
Flange Thickness
1.102 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL314-44
- Zoro #
- G824403879
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 9.844 in
- Overall Length
- 12.406 in
- Flange Thickness
- 1.102 in
- Bore Diameter
- 2.75 in
- Overall Height
- 7.281 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.