Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Unit, 1.4375 in Bore, Stainless Hsg, Stainless Insert, Set Screw Locking
- Mfr # SUCSOFL207-23
- Zoro # G411356632
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSOFL207-23
- Zoro #
- G411356632
- UPC #
- 80067572379
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1.4375 in
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.4375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.