Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, SS, 5000RPM

  • Mfr # SSBSLF206-19
  • Zoro # G723388222

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.1875 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSLF206-19
Zoro #
G723388222
UPC #
080067575238
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SSBSLF
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Maximum Speed
5,000 RPM Grease
Dynamic Load Capacity
3,710 lbf
Load Direction
Radial
Internal Clearance
CN
Split Housing
Not Split
Features
Light Duty
Seal Type
K-Type
Self Lubricating Bearing
No
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Rhombus
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
Included Bearing
SSB206-19G
For Environment
Food and Beverage
Minimum Temperature
-10 Degrees F
Standards
AFBMA
Number of Rows
1
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
2,020 lbf

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB206-19G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.