2-Bolt Flange Ball Bearing Unit, 1.6875 in Bore, All Stainless, Set Screw Lock, 2 Tri Lip Seals
- Mfr # SUCSFL209-27L3
- Zoro # G011354922
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1.6875 in
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFL209-27L3
- Zoro #
- G011354922
- UPC #
- 80067573178
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1.6875 in
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.6875 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.