
2-Bolt Flange Ball Bearing Unit, 20 mm Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals
Mfr # SUCSFL204-20MML3
Zoro # G011357787
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
20 mm
Overall Width
33 mm
Closure
2 Triple Lip Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SUCSFL204-20MML3
Zoro #
G011357787
UPC #
80067572769
Country of Origin
China
Dimensions
Bore Diameter
20 mm
Overall Width
33 mm
Details
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
2 Triple Lip Seals
Series
SUCSFL
Temp. Range
250 Degrees F Max
Lubricant Material
H1 Food Grade Grease
Description
2-Bolt Flange Ball Bearing Mounted Unit, 20 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.