3-Bolt Flange Ball Brg Unit, 35 mm Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals
- Mfr # SUCTFB207-35MML3
- Zoro # G611359594
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Bearing Insert Material
Thermoplastic
Bore Diameter
35 mm
Overall Length
95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTFB207-35MML3
- Zoro #
- G611359594
- UPC #
- 80067573707
- Country of Origin
- China
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Thermoplastic
- Temp. Range
- 250 Degrees F
- Dynamic Load Capacity
- 4930 lb
- Seal Material
- Silicone Rubber
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 35 mm
- Overall Length
- 95 mm
- Overall Height
- 156 mm
Description
3-Bolt Flange Ball Bearing Mounted Unit, 35 mm Bore, Thermoplastic Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.