Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Unit, 20 mm Bore, Thermoplastic Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCTFL204-20MM
- Zoro # G211359253
product price:Â
$
63.55
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
20 mm
Overall Width
34 mm
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCTFL204-20MM
- Zoro #
- G211359253
- UPC #
- 080067569779
- Country of Origin
- China
Dimensions
- Bore Diameter
- 20 mm
- Overall Width
- 34 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Closure
- Dual Seals (B-Type)
- Series
- CUCSFL
- Lubricant Material
- H1 Food Grade Grease
- Temp. Range
- 250 Degrees F Max
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Description
2-Bolt Flange Ball Bearing Mounted Unit, 20 mm Bore, Thermoplastic Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.