FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # UCFX08-24
  • Zoro # G523389726
product price: 
$
90.69
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
52 mm
Series
UCFX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX08-24
Zoro #
G523389726
UPC #
080067563566
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFX
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Bore Type
Cylindrical
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Included Bearing
UCX08-24
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Features
Medium Duty
Standards
AFBMA
Static Radial Load Capacity
4,460 lbf
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Maximum Speed
3,400 RPM Grease
Expansion Type
Fixed
Number of Rows
1
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
7,110 lbf
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1-1/2 in
Overall Width
52 mm
Overall Length
137 mm
Bolt Circle Diameter
16 mm
Flange Thickness
18 mm
Mount Hole Center-to-Center Length
105 mm
Inner Ring Width
1.937 in
Overall Height
137 mm
Mounting Bolt Size
9/16, M14
Length
137 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX08-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews