2-Bolt Flange Ball Brg Unit, 1.1875 in Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock
- Mfr # BUCTFL206-19
- Zoro # G611355039
product price:Â
$
69.25
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1.1875 in
Overall Width
41 mm
Series
BUCTFL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCTFL206-19
- Zoro #
- G611355039
- UPC #
- 080067574345
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Series
- BUCTFL
- Closure
- Dual Seals (B-Type)
- Temp. Range
- 250 Degrees F Max
- Lubricant Material
- H1 Food Grade Grease
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.1875 in
- Overall Width
- 41 mm
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.1875 in Bore, Thermoplastic Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.