2-Bolt Flange Ball Brg Unit, 1.25 in Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals
- Mfr # SUCTFL207-20NL3
- Zoro # G111357588
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Bore Diameter
1.25 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTFL207-20NL3
- Zoro #
- G111357588
- UPC #
- 080067573623
- Country of Origin
- China
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Thermoplastic
Dimensions
- Bore Diameter
- 1.25 in
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.25 in Bore, Thermoplastic Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.