2 Bolt Flange Bearing, 0 RPM

  • Mfr # SUCTFB201-8 IP69K

  • Zoro # G915628235


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTFB201-8 IP69K
Zoro #
G915628235
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
1-1/2 in
Overall Length
2-1/2 in
Overall Width
1-5/16 in
Overall Height
4-1/4 in
Flange Thickness
7/16 in
Center Height
1-7/32 in
Back Side to Center Width
0.5 in
Mount Hole Size
25/64 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Height
1 1/2 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
-0.0005 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Maximum Misalignment Angle
45 Degrees
Resistance Properties
Corrosion Resistant
Bearing Material Grade
AISI 52100
Housing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Maximum Speed
0 RPM
Included Bearing
Ball
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Closure
Double Sealed
Seal Type
Contact

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 7/32 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 0 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 1/2 in, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.