2 Bolt Flange Bearing, 295 RPM

  • Mfr # SUCSFB210-31 IP69K

  • Zoro # G115628196


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSFB210-31 IP69K
Zoro #
G115628196
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1-15/16 in
Mount Hole Center-to-Center Length
2-3/4 in
Overall Length
4-5/8 in
Overall Width
2-5/32 in
Overall Height
7-1/2 in
Flange Thickness
1/2 in
Center Height
2-1/32 in
Inner Ring Width
2.031 in
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Height
1 5/8 in
Mounting Bolt Size
7/16 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.748 in

Details

System of Measurement
Inch
Item
3 Bolt Flange Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Closure
Double Sealed
Included Bearing
Ball
Bearing Material Grade
AISI 52100
Housing Material Grade
AISI 52100
Maximum Speed
295 RPM
Lubricant Material
H-1 Grease
Self Lubricating Bearing
Yes
Rolling Element Rows
1
Includes Mounting Hardware
Yes
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/32 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 295 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.