Zoro Homepage

2 Bolt Flange Bearing, 3,300 RPM

  • Mfr # CLFL210-32

  • Zoro # G415627899


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 17/32 in
Overall Width
2 13/64 in
Shaft Locking Type
Concentric Collar
Overall Length
7 3/4 in
Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL210-32
Zoro #
G415627899
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 17/32 in
Overall Width
2 13/64 in
Overall Length
7 3/4 in
Flange Thickness
1 9/32 in
Bore Diameter Tolerance
-0.0010 in
Mount Hole Size
5/8 in
Mounting Bolt Size
1/2 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6 3/16 in
Mount Hole Center-to-Center Height
6 11/64 in
Back Side to Center Width
0.859 in
Center Height
2 17/64 in

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.859 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 17/64 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 3,300 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 6 11/64 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.