2 Bolt Flange Bearing, 3,300 RPM

  • Mfr # SUCSF210-31 IP69K

  • Zoro # G815628588


product price:  $731.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 5/8 in
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSF210-31 IP69K
Zoro #
G815628588
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Width
2 5/32 in
Overall Length
5 5/8 in
Back Side to Center Width
0.748 in
Mounting Bolt Size
9/16 in
Mount Hole Center-to-Center Height
4 23/64 in
Flange Thickness
5/8 in
Center Height
2 51/64 in
Inner Ring Width
2.031 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
5/8 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
4 3/8 in

Details

Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Number of Mount Holes
4
Self Lubricating Bearing
No
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Bearing Material Grade
AISI 52100
Included Bearing
Ball
Housing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Closure
Double Sealed
Maximum Speed
3,300 RPM
Minimum Temperature
-10 Degrees F
Rolling Element Rows
1
Split Housing
Not Split
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
System of Measurement
Inch

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 51/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,300 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.