Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 330 RPM

  • Mfr # SUCSFB210-50MM IP69K

  • Zoro # G515628192


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Overall Height
191 mm
Overall Length
118 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB210-50MM IP69K
Zoro #
G515628192
UPC #
-
Country of Origin
China

Dimensions

Overall Height
191 mm
Overall Length
118 mm
Overall Width
54.6 mm
Flange Thickness
13 mm
Mount Hole Size
13.1 mm
Mount Hole Center-to-Center Length
69.9 mm
Mount Hole Center-to-Center Height
41.3 mm
Inner Ring Width
51.6 mm
Bore Diameter
50 mm
Mounting Bolt Size
7/16 in
Center Height
50 mm
Back Side to Center Width
19 mm

Details

Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Housing Type
Flange Bracket
Included Bearing
Ball
Number of Mount Holes
3
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Maximum Misalignment Angle
45 Degrees
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Maximum Speed
330 RPM
Minimum Temperature
-10 Degrees F
System of Measurement
Metric
Self Lubricating Bearing
Yes
Closure
Double Sealed
Includes Mounting Hardware
Yes
Split Housing
Not Split

Description

3 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 50 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 330 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 41.3 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.