Zoro Homepage

2 Bolt Flange Bearing, 330 RPM

  • Mfr # SUCSFCS210-32 IP69K

  • Zoro # G215628140


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 3/64 in
Bearing Insert Type
Radial Ball
Overall Width
15/64 in
Bearing Insert Material
Stainless Steel
Overall Length
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS210-32 IP69K
Zoro #
G215628140
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/64 in
Overall Width
15/64 in
Overall Length
6 3/32 in
Flange Thickness
25/32 in
Mount Hole Center-to-Center Height
5 7/64 in
Mount Hole Center-to-Center Length
5 7/64 in
Mounting Bolt Size
7/16 in
Bore Diameter
2 in
Inner Ring Width
2.031 in
Bolt Circle Diameter
5.125 in
Center Height
3 1/32 in
Back Side to Center Width
1.283 in
Mount Hole Size
35/64 in
Bore Diameter Tolerance
-0.0010 in

Details

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bore Type
Cylindrical
Housing Type
Circular
Included Bearing
Ball
Rolling Element Rows
1
Housing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Minimum Temperature
-10 Degrees F
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Self Lubricating Bearing
Yes
Number of Mount Holes
4
Lubricant Material
H-1 Grease
Maximum Speed
330 RPM
Split Housing
Not Split
Maximum Temperature
210 Degrees F
System of Measurement
Inch

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.283 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 3 1/32 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 330 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.