2 Bolt Flange Bearing, 335 RPM

  • Mfr # SUCSF208-24 IP69K

  • Zoro # G515628475


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/8 in
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Overall Height
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSF208-24 IP69K
Zoro #
G515628475
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Overall Height
5 1/8 in
Overall Width
2 1/32 in
Mount Hole Center-to-Center Length
4 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Height
4 1/64 in
Back Side to Center Width
0.748 in
Bore Diameter Tolerance
-0.0005 in
Center Height
2 35/64 in
Flange Thickness
19/32 in
Mounting Bolt Size
1/2 in
Inner Ring Width
1.937 in
Mount Hole Size
35/64 in

Details

Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Bore Type
Cylindrical
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
Rolling Element Rows
1
System of Measurement
Inch
Number of Mount Holes
4
Lubricant Material
H-1 Grease
Included Bearing
Ball
Maximum Speed
335 RPM

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 35/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 335 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.