Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 335 RPM

  • Mfr # SUCTFL208-24 IP69K

  • Zoro # G015627961


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 15/16 in
Bearing Insert Material
Stainless Steel
Overall Length
6 7/8 in
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL208-24 IP69K
Zoro #
G015627961
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 15/16 in
Overall Length
6 7/8 in
Overall Width
2 3/64 in
Inner Ring Width
1.937 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Height
5 21/32 in
Mounting Bolt Size
1/2 in
Flange Thickness
25/32 in
Back Side to Center Width
0.748 in
Center Height
1 61/64 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
5 21/32 in
Mount Hole Size
35/64 in

Details

Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes
Number of Mount Holes
2
Maximum Speed
335 RPM
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Housing Type
Flange Bracket
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Included Bearing
Ball
Lubricant Material
H-1 Grease

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 61/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 335 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.