Shop IPTCI
See all product information
Create Account
3-Bolt Flange Ball Bearing Mounted Unit, .937 in Bore, Ductile Iron Hsg, Eccentric Collar Locking
- Mfr # SARFB205-15G
- Zoro # G511354835
product price:Â
$
37.19
/ea
Key Features
Bore Diameter
0.937 in
Housing Material
Ductile Iron
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SARFB205-15G
- Zoro #
- G511354835
- UPC #
- 80067570755
- Country of Origin
- China
- Housing Material
- Ductile Iron
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 3
Dimensions
- Bore Diameter
- 0.937 in
Description
3-Bolt Flange Ball Bearing Mounted Unit, .937 in Bore, Ductile Iron Housing, Eccentric Collar Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.