Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 340 RPM

  • Mfr # SUCSFL209-28 IP69K

  • Zoro # G415628056


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Overall Height
4 1/4 in
Housing Material
Stainless Steel
Overall Width
2 1/16 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL209-28 IP69K
Zoro #
G415628056
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
2 1/16 in
Overall Length
7 1/16 in
Mount Hole Center-to-Center Length
5 27/32 in
Bore Diameter
1 3/4 in
Center Height
2 1/8 in
Mount Hole Center-to-Center Height
5 13/16 in
Inner Ring Width
1.937 in
Mount Hole Size
19/32 in
Flange Thickness
19/32 in
Bore Diameter Tolerance
-0.0005 in
Mounting Bolt Size
1/2 in
Back Side to Center Width
0.748 in

Details

Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Self Lubricating Bearing
No
Number of Mount Holes
2
Split Housing
Not Split
Rolling Element Rows
1
Housing Type
Flange Bracket
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Maximum Speed
340 RPM
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Maximum Misalignment Angle
45 Degrees
Included Bearing
Ball
Minimum Temperature
-10 Degrees F

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 340 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.