2 Bolt Flange Bearing, 4,300 RPM

  • Mfr # CLFL207-23

  • Zoro # G415627967


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 51/64 in
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Overall Length
6 11/32 in
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL207-23
Zoro #
G415627967
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 51/64 in
Overall Length
6 11/32 in
Overall Height
3 17/32 in
Mounting Bolt Size
7/16 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Height
5 7/64 in
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Length
5 1/8 in
Center Height
1 49/64 in
Back Side to Center Width
0.75 in
Flange Thickness
9/16 in

Details

Shaft Locking Type
Concentric Collar
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Lubricant Material
NLGI2 Grease
Closure
Double Sealed
Housing Material Grade
AISI 52100
Rolling Element Rows
1
Included Bearing
Ball
Housing Type
Flange Bracket
Maximum Speed
4,300 RPM
Number of Mount Holes
2
Lubrication Openings
Grease Fitting
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 4,300 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.