Zoro Homepage

2 Bolt Flange Bearing, 375 RPM

  • Mfr # SUCSFL208-40MM

  • Zoro # G715627995


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Overall Height
100 mm
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Overall Width
50.8 mm
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL208-40MM
Zoro #
G715627995
UPC #
-
Country of Origin
China

Dimensions

Overall Height
100 mm
Overall Width
50.8 mm
Overall Length
171 mm
Inner Ring Width
49.2 mm
Mount Hole Center-to-Center Height
144 mm
Center Height
50 mm
Bore Diameter
40 mm
Mount Hole Size
13 mm
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
143.7 mm
Mounting Bolt Size
7/16 in
Back Side to Center Width
19 mm

Details

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Seal Material
Silicone Rubber
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
45 Degrees
Included Bearing
Ball
Includes Mounting Hardware
Yes
Minimum Temperature
-10 Degrees F
Housing Type
Flange Bracket
Housing Material Grade
AISI 52100
Maximum Speed
375 RPM
Split Housing
Not Split
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Bore Type
Cylindrical
Closure
Double Sealed
System of Measurement
Metric
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No

Description

2 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 50 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 144 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.