Zoro Homepage

2 Bolt Flange Bearing, 375 RPM

  • Mfr # SUCTF208-40MM

  • Zoro # G415628254


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Width
53.2 mm
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Overall Length
130 mm
Overall Height
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF208-40MM
Zoro #
G415628254
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53.2 mm
Overall Length
130 mm
Overall Height
130 mm
Mount Hole Center-to-Center Height
102 mm
Mount Hole Center-to-Center Length
102 mm
Back Side to Center Width
19 mm
Flange Thickness
17 mm
Center Height
65 mm
Bore Diameter
40 mm
Mounting Bolt Size
1/2 in
Inner Ring Width
49.2 mm
Mount Hole Size
14 mm

Details

Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Item
4 Bolt Flange Bearing
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Shaft Locking Type
Set Screws
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Number of Mount Holes
4
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Maximum Speed
375 RPM
Rolling Element Rows
1
Closure
Double Sealed
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Resistance Properties
Corrosion Resistant
Included Bearing
Ball
Self Lubricating Bearing
No
System of Measurement
Metric

Description

4 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 102 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.