Zoro Homepage

2 Bolt Flange Bearing, 385 RPM

  • Mfr # SUCSFB207-20 IP69K

  • Zoro # G215628386


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 53/64 in
Overall Height
6 1/8 in
Housing Material
Stainless Steel
Overall Length
3 3/4 in
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB207-20 IP69K
Zoro #
G215628386
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 53/64 in
Overall Height
6 1/8 in
Overall Length
3 3/4 in
Center Height
1 11/16 in
Bore Diameter Tolerance
-0.0005 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Height
1 1/4 in
Back Side to Center Width
0.689 in
Mount Hole Size
34/64 in
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.689 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
7/16 in

Details

Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
3 Bolt Flange Bearing
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Maximum Speed
385 RPM
Number of Mount Holes
3
System of Measurement
Inch
Rolling Element Rows
1
Bore Type
Cylindrical
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Split Housing
Not Split
Self Lubricating Bearing
Yes
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Housing Material Grade
AISI 52100

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 385 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.