Piloted Flange Ball Bearing Unit, 1.9375 in Bore, All Stainless, Set Screw Lock, 2 Tri Lip Seals
- Mfr # SUCSFCS210-31L3
- Zoro # G411359329
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.9375 in
Overall Width
40 mm
Series
SUCSFCS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFCS210-31L3
- Zoro #
- G411359329
- UPC #
- 080067569538
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Series
- SUCSFCS
- Temp. Range
- 250 Degrees F Max
- Lubricant Material
- H1 Food Grade Grease
- Closure
- 2 Triple Lip Seals
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1.9375 in
- Overall Width
- 40 mm
Description
Piloted Flange Ball Bearing Mounted Unit, 1.9375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.