2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFB207-21 IP69K

  • Zoro # G715628435


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSFB207-21 IP69K
Zoro #
G715628435
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1-5/16 in
Mount Hole Center-to-Center Length
2 in
Overall Length
3-3/4 in
Overall Width
1-53/64 in
Overall Height
6-1/8 in
Flange Thickness
1/2 in
Center Height
1-11/16 in
Mounting Bolt Size
7/16 in
Mount Hole Size
34/64 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Height
1 1/4 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.689 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Self Lubricating Bearing
Yes
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Includes Mounting Hardware
Yes
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Split Housing
Not Split
Maximum Speed
430 RPM

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.