Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFCS207-21 IP69K

  • Zoro # G015628197


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Length
5 in
Overall Height
1 43/64 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS207-21 IP69K
Zoro #
G015628197
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Height
1 43/64 in
Overall Width
5 in
Mount Hole Center-to-Center Length
4 1/8 in
Bolt Circle Diameter
4.125 in
Bore Diameter
1 5/16 in
Mounting Bolt Size
3/8 in
Flange Thickness
45/64 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
15/32 in
Mount Hole Center-to-Center Height
4 1/8 in
Center Height
2 1/2 in
Inner Ring Width
1.689 in
Back Side to Center Width
1 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Housing Material Grade
AISI 52100
Maximum Speed
430 RPM
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Self Lubricating Bearing
Yes
Includes Mounting Hardware
Yes
Housing Type
Circular
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Number of Mount Holes
4
Bore Type
Cylindrical
System of Measurement
Inch
Closure
Double Sealed
Rolling Element Rows
1
Included Bearing
Ball
Minimum Temperature
-10 Degrees F

Description

4 Bolt Flange Bearing, Back Side to Center Width 1 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.