2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFL207-21

  • Zoro # G915628129


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Overall Length
6 1/8 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL207-21
Zoro #
G915628129
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Overall Width
1 3/4 in
Overall Height
3 17/32 in
Center Height
1 3/4 in
Inner Ring Width
1.689 in
Flange Thickness
9/16 in
Bore Diameter
1 5/16 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.689 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Center-to-Center Height
5 7/64 in
Mount Hole Size
33/64 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Includes
Grease Zerk
Maximum Misalignment Angle
45 Degrees
Number of Mount Holes
2
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Housing Type
Flange Bracket
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Rolling Element Rows
1
Includes Mounting Hardware
Yes
Included Bearing
Ball
Bearing Material Grade
AISI 52100
Maximum Speed
430 RPM
System of Measurement
Inch
Self Lubricating Bearing
No
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Split Housing
Not Split

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.