2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTF207-35MM IP69K

  • Zoro # G815628243


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PBT Plastic
Overall Width
46.8 mm
Overall Height
118 mm
Overall Length
118 mm
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTF207-35MM IP69K
Zoro #
G815628243
UPC #
-
Country of Origin
China

Dimensions

Overall Width
46.8 mm
Overall Height
118 mm
Overall Length
118 mm
Mount Hole Center-to-Center Height
92 mm
Mounting Bolt Size
7/16 in
Center Height
59 mm
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
92 mm
Mount Hole Size
13 mm
Inner Ring Width
42.9 mm
Back Side to Center Width
17.5 mm
Flange Thickness
16 mm

Details

Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Housing Type
Flange Bracket
Number of Mount Holes
4
System of Measurement
Metric
Seal Type
Contact
Bore Type
Cylindrical
Closure
Double Sealed
Includes Mounting Hardware
Yes
Included Bearing
Ball
Maximum Speed
430 RPM

Description

4 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 59 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 92 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.