Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTFB207-35MM

  • Zoro # G415628087


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Width
45 mm
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Overall Length
95 mm
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB207-35MM
Zoro #
G415628087
UPC #
-
Country of Origin
China

Dimensions

Overall Width
45 mm
Overall Length
95 mm
Overall Height
156 mm
Mount Hole Size
13.1 mm
Mounting Bolt Size
7/16 in
Center Height
43 mm
Back Side to Center Width
17.5 mm
Bore Diameter
35 mm
Flange Thickness
16 mm
Inner Ring Width
42.9 mm
Mount Hole Center-to-Center Height
50.8 mm
Mount Hole Center-to-Center Length
50.8 mm

Description

3 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 43 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 50.8 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.