2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTFL207-35MM IP69K

  • Zoro # G715628046


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Overall Length
164 mm
Housing Material
PBT Plastic
Overall Height
90 mm
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTFL207-35MM IP69K
Zoro #
G715628046
UPC #
-
Country of Origin
China

Dimensions

Overall Length
164 mm
Overall Height
90 mm
Overall Width
43.7 mm
Mount Hole Center-to-Center Length
130.2 mm
Back Side to Center Width
17.5 mm
Mount Hole Center-to-Center Height
130 mm
Mount Hole Size
13 mm
Inner Ring Width
42.9 mm
Flange Thickness
16 mm
Center Height
45 mm
Bore Diameter
35 mm
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Closure
Double Sealed
Seal Type
Contact
Bearing Material Grade
AISI 52100
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Rolling Element Rows
1
Housing Type
Flange Bracket
Maximum Speed
430 RPM
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Included Bearing
Ball
Self Lubricating Bearing
No
Housing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
System of Measurement
Metric
Maximum Temperature
210 Degrees F

Description

2 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 130 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.