2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCSF206-30MM IP69K

  • Zoro # G515628529


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Housing Type
Flange Bracket
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSF206-30MM IP69K
Zoro #
G515628529
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
30 mm
Mount Hole Center-to-Center Length
83 mm
Overall Length
108 mm
Overall Width
40.2 mm
Overall Height
108 mm
Flange Thickness
13 mm
Center Height
54 mm
Inner Ring Width
38.1 mm
Mount Hole Size
13 mm
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
83 mm
Back Side to Center Width
15.9 mm

Details

System of Measurement
Metric
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Included Bearing
Ball
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Split Housing
Not Split
Maximum Temperature
210 Degrees F
Housing Material Grade
AISI 52100
Closure
Double Sealed
Bore Type
Cylindrical
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Maximum Speed
450 RPM
Self Lubricating Bearing
No

Description

4 Bolt Flange Bearing, Back Side to Center Width 15.9 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 83 mm, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.