Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCSFL206-20 IP69K

  • Zoro # G315628118


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Width
1 19/32 in
Overall Height
3 5/32 in
Overall Length
5 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL206-20 IP69K
Zoro #
G315628118
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 19/32 in
Overall Height
3 5/32 in
Overall Length
5 9/16 in
Bore Diameter
1 1/4 in
Inner Ring Width
1.5 in
Mount Hole Center-to-Center Height
4 19/32 in
Mounting Bolt Size
3/8 in
Back Side to Center Width
0.626 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
4 19/32 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 9/16 in
Mount Hole Size
15/32 in

Details

Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Included Bearing
Ball
Maximum Speed
450 RPM
Includes Mounting Hardware
Yes
Number of Mount Holes
2
System of Measurement
Inch
Bore Type
Cylindrical
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Rolling Element Rows
1
Housing Type
Flange Bracket
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Split Housing
Not Split
Closure
Double Sealed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.