Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCTFB206-30IP69K

  • Zoro # G015628180


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Height
137 in
Overall Width
40 19/32 in
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB206-30IP69K
Zoro #
G015628180
UPC #
-
Country of Origin
China

Dimensions

Overall Height
137 in
Overall Width
40 19/32 in
Overall Length
83 in
Mount Hole Center-to-Center Length
47 19/32 in
Mount Hole Center-to-Center Height
47 19/32 in
Back Side to Center Width
15.9 in
Flange Thickness
13 in
Bore Diameter
1 1/4 in
Mount Hole Size
9.9 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 1/2 in
Mounting Bolt Size
5/16 in
Inner Ring Width
38.1 in

Details

Item
3 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Minimum Temperature
-10 Degrees F
Number of Mount Holes
3
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100
Maximum Speed
450 RPM
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F
System of Measurement
Inch
Split Housing
Not Split
Included Bearing
Ball
Rolling Element Rows
1
Closure
Double Sealed

Description

3 Bolt Flange Bearing, Back Side to Center Width 15.9 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 47 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.