Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCTFL206-30MM IP69K

  • Zoro # G115628103


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Width
40.9 mm
Overall Length
148 mm
Overall Height
80 mm
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL206-30MM IP69K
Zoro #
G115628103
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40.9 mm
Overall Length
148 mm
Overall Height
80 mm
Mount Hole Center-to-Center Length
116.7 mm
Mount Hole Size
11 mm
Flange Thickness
13 mm
Mount Hole Center-to-Center Height
117 mm
Center Height
40 mm
Mounting Bolt Size
3/8 in
Inner Ring Width
38.1 mm
Back Side to Center Width
15.9 mm
Bore Diameter
30 mm

Details

Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
System of Measurement
Metric
Closure
Double Sealed
Includes Mounting Hardware
Yes
Included Bearing
Ball
Number of Mount Holes
2
Rolling Element Rows
1
Maximum Speed
450 RPM
Minimum Temperature
-10 Degrees F
Maximum Misalignment Angle
45 Degrees
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Housing Type
Flange Bracket
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Housing Material Grade
AISI 52100

Description

2 Bolt Flange Bearing, Back Side to Center Width 15.9 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 117 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.