Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # CLFL206-19

  • Zoro # G315627999


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Overall Length
5 13/16 in
Bearing Insert Type
Radial Ball
Overall Width
1 41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL206-19
Zoro #
G315627999
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 13/16 in
Overall Width
1 41/64 in
Overall Height
3 5/32 in
Bore Diameter
1 3/16 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Height
4 19/32 in
Mounting Bolt Size
3/8 in
Center Height
1 37/64 in
Back Side to Center Width
0.703 in
Flange Thickness
1/2 in
Mount Hole Size
15/32 in
Mount Hole Center-to-Center Length
4 19/32 in

Details

Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Bearing Insert Material
Alloy Steel
Includes
Grease Zerk
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Lubricant Material
NLGI2 Grease
Maximum Speed
5,000 RPM
Closure
Double Sealed
Maximum Misalignment Angle
45 Degrees
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Included Bearing
Ball
Rolling Element Rows
1
Bore Type
Cylindrical
Split Housing
Not Split
Includes Mounting Hardware
Yes
Lubrication Openings
Grease Fitting
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100
Housing Material Grade
AISI 52100

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.703 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 37/64 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.