Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF204-20MM IP69K

  • Zoro # G415628575


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Overall Height
86 mm
Bearing Insert Material
Stainless Steel
Overall Width
36.5 mm
Overall Length
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF204-20MM IP69K
Zoro #
G415628575
UPC #
-
Country of Origin
China

Dimensions

Overall Height
86 mm
Overall Width
36.5 mm
Overall Length
86 mm
Back Side to Center Width
12.7 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8 in
Bore Diameter
20 mm
Mount Hole Size
11 mm
Mount Hole Center-to-Center Length
64 mm
Inner Ring Width
31 mm
Center Height
43 mm
Mount Hole Center-to-Center Height
64 mm

Details

Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Split Housing
Not Split
Housing Type
Flange Bracket
Maximum Speed
5,000 RPM
System of Measurement
Metric
Bore Type
Cylindrical
Number of Mount Holes
4
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Rolling Element Rows
1
Resistance Properties
Corrosion Resistant
Included Bearing
Ball
Self Lubricating Bearing
No

Description

4 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 43 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 64 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.