Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF205-14

  • Zoro # G215628591


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Overall Width
1 7/16 in
Shaft Locking Type
Set Screws
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF205-14
Zoro #
G215628591
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 7/16 in
Overall Length
3 3/4 in
Overall Height
3 3/4 in
Bore Diameter
7/8 in
Center Height
1 7/8 in
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in
Inner Ring Width
1.338 in
Mount Hole Center-to-Center Length
2 3/4 in
Back Side to Center Width
0.563 in
Flange Thickness
3/16 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Height
2 3/4 in

Details

Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Item
4 Bolt Flange Bearing
Housing Material
PBT Plastic
Bearing Material Grade
AISI 52100
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Lubrication Openings
Grease Fitting
Housing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Maximum Speed
5,000 RPM
Closure
Double Sealed
Lubricant Material
H-1 Grease
Split Housing
Not Split
Housing Type
Flange Bracket
System of Measurement
Inch
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Rolling Element Rows
1
Number of Mount Holes
4
Self Lubricating Bearing
No

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.