2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF205-25MM IP69K

  • Zoro # G115628592


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Height
95 mm
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Overall Length
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF205-25MM IP69K
Zoro #
G115628592
UPC #
-
Country of Origin
China

Dimensions

Overall Height
95 mm
Overall Length
95 mm
Overall Width
36.5 mm
Center Height
47.5 mm
Mount Hole Center-to-Center Length
70 mm
Flange Thickness
14 mm
Back Side to Center Width
14.3 mm
Mounting Bolt Size
3/8 in
Bore Diameter
25 mm
Mount Hole Size
11 mm
Mount Hole Center-to-Center Height
70 mm
Inner Ring Width
34 mm

Details

Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Item
4 Bolt Flange Bearing
Split Housing
Not Split
Maximum Temperature
210 Degrees F
Seal Type
Contact
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Number of Mount Holes
4
Lubricant Material
H-1 Grease
Maximum Speed
5,000 RPM
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Included Bearing
Ball
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Self Lubricating Bearing
No
Rolling Element Rows
1
Housing Type
Flange Bracket
Housing Material Grade
AISI 52100

Description

4 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 70 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.