4-Bolt Flange Ball Bearing Mounted Unit, 0.7874 in Bore, Set Screw Locking
- Mfr # SBF204-20 MM
- Zoro # G511359908
product price:Â
$
35.29
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bore Diameter
0.7874 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBF204-20 MM
- Zoro #
- G511359908
- UPC #
- 80067570659
- Country of Origin
- China
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 0.7874 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.